Motion
2000-8M-30
HTD Belt - 8M, 8 mm Pitch, 2000 mm Overall Length, 30 mm Width, 250 Teeth
MI ITEM #00724758
MFR #2000-8M-30
Price$135.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 2000 mm Overall Length, 30 mm Width, 250 Teeth
MI ITEM #00724758
MFR #2000-8M-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.07/each

Specifications

Dimensions

  • Overall Length
    2000 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    2000 mm
  • Weight
    0.83 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201746420
  • Material
    Rubber
  • Number Of Teeth  
    250
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201746420

Overview

Mfr description
2000-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text