Motion
B20008M85

BROWNING
B20008M85

HTD Belt - HTD, 8 mm Pitch, 2000 mm Overall Length, 85 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00724774
MFR #B20008M85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B20008M85

HTD Belt - HTD, 8 mm Pitch, 2000 mm Overall Length, 85 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00724774
MFR #B20008M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2000-8M-85 HTD BELT

Specifications

  • Belt Type
    HTD
  • Pitch
    8 mm
  • Overall Length
    2000 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    B20008M85
  • Tooth Profile
    Curved
  • Manufacturer Product Page
  • Weight
    2.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text