Specifications
Dimensions
- Overall Length2800 mm
- Overall Width30 mm
- Pitch8 mm
- Weight1.06 lbs
Details
- Belt Type8M
- ColorBlack
- Manufacturer Catalog
- Manufacturer Catalog Number3549771
- Manufacturer Product Page
- Manufacturer Upc Number662289415939
- MaterialNeoprene
- Max Operating Temperature180 °F
- Number Of Teeth350
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Standards MetRMA
- UPC_NO662289415939
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)