Motion
P22-8M-20 X 1/2 MPB

DODGE
P22-8M-20 X 1/2 MPB

High Torque Drive (htd) Belt Sprocket - HT, 8 mm Pitch, 20 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #00724880
MFR #P22-8M-20 X 1/2 MPB
Price$149.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P22-8M-20 X 1/2 MPB

High Torque Drive (htd) Belt Sprocket - HT, 8 mm Pitch, 20 mm Belt Width, 22 Teeth, Rough Stock
Mi Item #00724880
MFR #P22-8M-20 X 1/2 MPB

Mfr description
P22-8M-20-MPB 110700 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.82/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-3/16 in
  • Flange Outside Diameter  
    2.606 in
  • For Belt Width
    20 mm
  • Hub Projection
    0.6 in
  • Length Through Bore  
    1.8 in
  • Outside Diameter
    2.1520 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.206 in
  • Weight
    1.35 lbs

Details

  • Belt Type
    HT
  • Bore Type
    Rough Stock
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    782475264872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)