Motion
P248M20-JA
Ht - High Torque Sprocket - P24-8M-20, 8 mm Pitch, 20 mm Belt Width, 24 Teeth, Bushed, JA
MI ITEM #00724895
MFR #P248M20-JA
Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P24-8M-20, 8 mm Pitch, 20 mm Belt Width, 24 Teeth, Bushed, JA
MI ITEM #00724895
MFR #P248M20-JA

Mfr description
P248M20-JA SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.53/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    3/8 to 1-1/4 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    2.75 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1.125 in
  • Outside Diameter
    2.3520 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.4060 in
  • Weight
    0.85 lbs

Details

  • Belt Type
    P24-8M-20
  • Bore Type
    Bushed
  • Bushing Series
    JA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950780498
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950780498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)