Motion
P26-8M-20-JA

DODGE
P26-8M-20-JA

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 26 Teeth, QD Bushed, JA
Mi Item #00724904
MFR #P26-8M-20-JA
Price$162.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P26-8M-20-JA

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 26 Teeth, QD Bushed, JA
Mi Item #00724904
MFR #P26-8M-20-JA

Mfr description
P26-8M-20 SPROCKET JA 110702
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.22/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    2.906 in
  • For Belt Width
    20 mm
  • Outside Diameter
    2.5530 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.607 in
  • Weight
    1.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    782475265473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)