Motion
P268M30-MPB
Ht - High Torque Sprocket - P26-8M-30, 8 mm Pitch, 30 mm Belt Width, 26 Teeth, Reboreable
Mi Item #00724913
MFR #P268M30-MPB
Price$167.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P26-8M-30, 8 mm Pitch, 30 mm Belt Width, 26 Teeth, Reboreable
Mi Item #00724913
MFR #P268M30-MPB

Mfr description
P268M30-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.50/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    0.5000 to 1.2500 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    2.937 in
  • For Belt Width
    30 mm
  • Hub Diameter
    2.0000 in
  • Hub Projection
    3/4 in
  • Length Through Bore  
    2.25 in
  • Outside Diameter
    2.5530 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.6070 in
  • Weight
    2.60 lbs

Details

  • Belt Type
    P26-8M-30
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950780559
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950780559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)