Motion
P268M30MPB

TB WOODS
P268M30MPB

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 26 Teeth, Rough Stock, JA
MI ITEM #00724914
MFR #P268M30MPB
Price$234.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P268M30MPB

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 26 Teeth, Rough Stock, JA
MI ITEM #00724914
MFR #P268M30MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.46/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    2.95 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    2.553 in
  • Pitch Diameter
    2.607 in
  • Weight
    2.40 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Bushing Series
    JA
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    26
  • Pulley Construction
    Plain
  • UPC_NO
    698672126724

Overview

Mfr description
P26-8M-30 MPB HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text