Motion
P348M85-SH
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 34 Teeth, Bushed, SH
Mi Item #00724978
MFR #P348M85-SH
Price$277.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 3.3465 in Belt Width, 34 Teeth, Bushed, SH
Mi Item #00724978
MFR #P348M85-SH

Mfr description
P348M85-SH SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.65/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    3.3465 in
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    3.75 in
  • For Belt Width
    85 mm
  • Length Through Bore  
    0.813 in
  • Outside Diameter
    3.3570 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.409 in
  • Weight
    2.58 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781280
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)