Motion
P348M85SH

TB WOODS
P348M85SH

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 34 Teeth, Rough Stock, SH
MI ITEM #00724979
MFR #P348M85SH
List Price$556.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P348M85SH

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 34 Teeth, Rough Stock, SH
MI ITEM #00724979
MFR #P348M85SH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$556.99/each for your price

Overview

Mfr description
P34-8M-85 SH HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    SH
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3-3/4 in
  • Number Of Hubs
    1
  • Hub Diameter
    2-15/16 in
  • Outside Diameter
    3.355 in
  • Pitch Diameter
    3.409 in
  • Hub Projection
    3/4 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    2.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text