Motion
B368M50SH

BROWNING
B368M50SH

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 36 Teeth, QD Bushed, SH
Mi Item #00724992
MFR #B368M50SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B368M50SH

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 36 Teeth, QD Bushed, SH
Mi Item #00724992
MFR #B368M50SH

Mfr description
B36-8M-50 SH HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 1-5/8 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    3.937 in
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    3.555 in
  • Pitch Diameter
    3.609 in
  • Weight
    2.92 lbs

Details

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)