1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P368M85SH
High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 85 mm Belt Width, 36 Teeth, SH
MI ITEM #
00725003
MFR #
P368M85SH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P368M85SH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P368M85SH
High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 85 mm Belt Width, 36 Teeth, SH
MI ITEM #
00725003
MFR #
P368M85SH
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
P36-8M-85 SH HTD SPKT
Specifications
Belt Pitch
8 mm
Belt Width
85 mm
Number Of Teeth
36
Bushing Series
SH
Weight
3.70 lbs
Manufacturer Upc Number
698672126748
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data