Specifications
Dimensions
- Belt Pitch8 mm
- Belt Width20 mm
- Bore Diameter1/2 to 1-5/8 in
- Face Width1-1/8 in
- Flange Outside Diameter4.156 in
- Length Through Bore1-1/4 in
- Outside Diameter3.756 in
- Pitch Diameter3.81 in
- Weight1.94 lbs
Details
- Belt TypeHPT
- Bore TypeQD Bushed
- Bushing SeriesSH
- Number Of Flanges2
- Number Of Hubs2
- Number Of Teeth38
- Pulley ConstructionPlain
Overview
Mfr description
B38-8M-20 SH HTD SPKT