Motion
P388M30-SH
Ht - High Torque Sprocket - P38-8M-30, 8 mm Pitch, 30 mm Belt Width, 38 Teeth, Bushed, SH
MI ITEM #00725014
MFR #P388M30-SH
Price$209.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - P38-8M-30, 8 mm Pitch, 30 mm Belt Width, 38 Teeth, Bushed, SH
MI ITEM #00725014
MFR #P388M30-SH

Mfr description
P388M30-SH SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.92/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    4.156 in
  • For Belt Width
    30 mm
  • Length Through Bore  
    1.5 in
  • Outside Diameter
    3.7560 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.8100 in
  • Weight
    2.30 lbs

Details

  • Belt Type
    P38-8M-30
  • Bore Type
    Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781655
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)