Motion
B408M20SH

BROWNING
B408M20SH

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 40 Teeth, QD Bushed, SH
MI ITEM #00725028
MFR #B408M20SH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B408M20SH

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 20 mm Belt Width, 40 Teeth, QD Bushed, SH
MI ITEM #00725028
MFR #B408M20SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B40-8M-20 SH HTD SPKT

Specifications

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Number Of Teeth
  • Bushing Series
    SH
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    1-1/8 in
  • Number Of Hubs
    2
  • Outside Diameter
    3.956 in
  • Pitch Diameter
    4.01 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text