Motion
P408M30

TB WOODS
P408M30

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 40 Teeth, QD Bushed, SH
Mi Item #00725039
MFR #P408M30
Price$226.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P408M30

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 40 Teeth, QD Bushed, SH
Mi Item #00725039
MFR #P408M30

Mfr description
P40-8M-30 SH HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.83/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    4.33 in
  • For Belt Width
    30 mm
  • Length Through Bore  
    1-1/4 in
  • Outside Diameter
    3.9560 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.01 in
  • Weight
    2.60 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672580298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)