Motion
P40-8M-50-SH

DODGE
P40-8M-50-SH

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 40 Teeth, QD Bushed, SH
Mi Item #00725041
MFR #P40-8M-50-SH
Price$249.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P40-8M-50-SH

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 40 Teeth, QD Bushed, SH
Mi Item #00725041
MFR #P40-8M-50-SH

Mfr description
P40-8M-50 SPROCKET SH 110746
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.05/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 1-11/16 in
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    4.41 in
  • For Belt Width
    50 mm
  • Outside Diameter
    3.9560 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.01 in
  • Weight
    3.93 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    782475264735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)