Motion
P448M50-SD
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 1.9685 in Belt Width, 44 Teeth, Bushed, SD
Mi Item #00725068
MFR #P448M50-SD
Price$220.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 1.9685 in Belt Width, 44 Teeth, Bushed, SD
Mi Item #00725068
MFR #P448M50-SD

Mfr description
P448M50-SD SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.77/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    1.9685 in
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    4.75 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    4.3595 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.411 in
  • Weight
    4.71 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950782102
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950782102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)