Motion
P448M50

TB WOODS
P448M50

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 44 Teeth, QD Bushed, SD
Mi Item #00725069
MFR #P448M50
Price$394.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P448M50

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 44 Teeth, QD Bushed, SD
Mi Item #00725069
MFR #P448M50

Mfr description
P44-8M-50 SD HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.99/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    2-3/8 in
  • Flange Outside Diameter  
    4.76 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    1-13/16 in
  • Outside Diameter
    4.2200 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.411 in
  • Weight
    4.60 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    698672580342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)