Motion
P48-8M-85-SD

DODGE
P48-8M-85-SD

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 48 Teeth, QD Bushed, SD
MI ITEM #00725095
MFR #P48-8M-85-SD
Price$369.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P48-8M-85-SD

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 48 Teeth, QD Bushed, SD
MI ITEM #00725095
MFR #P48-8M-85-SD

Mfr description
P48-8M-85 SPROCKET SD 110765
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.92/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    3-3/4 in
  • Flange Outside Diameter  
    5.212 in
  • For Belt Width
    85 mm
  • Outside Diameter
    4.7580 in
  • Pitch
    8 mm
  • Pitch Diameter
    4.812 in
  • Weight
    8.26 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    782475265923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)