Motion
P488M85-SD
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 85 mm Belt Width, 48 Teeth, Bushed, SD
MI ITEM #00725098
MFR #P488M85-SD
Your Price$367.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - 8MM, 0.31496 Pitch, 85 mm Belt Width, 48 Teeth, Bushed, SD
MI ITEM #00725098
MFR #P488M85-SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.60/each(List $422.74)

Overview

Mfr description
P488M85-SD SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Belt Pitch
    0.31496
  • Belt Width
    3.3465 in
  • Number Of Teeth
  • Bushing Series
    SD
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3-3/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    4.7605 in
  • Pitch Diameter
    4.812 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Cast Iron
  • Weight
    7.95 lbs
  • Manufacturer Upc Number
    697950782355
  • UPC_NO
    697950782355
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text