Motion
P568M20

TB WOODS
P568M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 56 Teeth, QD Bushed, SDS
Mi Item #00725105
MFR #P568M20
Price$326.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P568M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 56 Teeth, QD Bushed, SDS
Mi Item #00725105
MFR #P568M20

Mfr description
P56-8M-20 SDS HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.41/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    5.95 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1-5/16 in
  • Outside Diameter
    5.5600 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.614 in
  • Weight
    4.40 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672580403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)