Motion
P56-8M-30-SDS

DODGE
P56-8M-30-SDS

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 56 Teeth, QD Bushed, SDS
Mi Item #00725107
MFR #P56-8M-30-SDS
Price$299.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P56-8M-30-SDS

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 56 Teeth, QD Bushed, SDS
Mi Item #00725107
MFR #P56-8M-30-SDS

Mfr description
P56-8M-30 SPROCKET SDS 110732
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.10/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1-1/2 in
  • Flange Outside Diameter  
    6.014 in
  • For Belt Width
    30 mm
  • Hub Projection
    0.05 in
  • Outside Diameter
    5.5600 in
  • Pitch
    8 mm
  • Pitch Diameter
    5.614 in
  • Weight
    5.38 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    782475264575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)