Motion
B568M50SK

BROWNING
B568M50SK

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 56 Teeth, QD Bushed, SK
MI ITEM #00725112
MFR #B568M50SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B568M50SK

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 50 mm Belt Width, 56 Teeth, QD Bushed, SK
MI ITEM #00725112
MFR #B568M50SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B56-8M-50 SK HTD SPKT

Specifications

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Number Of Teeth
  • Bushing Series
    SK
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2-3/8 in
  • Number Of Hubs
    2
  • Outside Diameter
    5.56 in
  • Pitch Diameter
    5.614 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    7.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text