Motion
P728M20

TB WOODS
P728M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 72 Teeth, QD Bushed, SDS
MI ITEM #00725153
MFR #P728M20
Price$385.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P728M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 72 Teeth, QD Bushed, SDS
MI ITEM #00725153
MFR #P728M20

Mfr description
P72-8M-20 SDS HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.51/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    7.6 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1-5/16 in
  • Outside Diameter
    7.1600 in
  • Pitch
    8 mm
  • Pitch Diameter
    7.218 in
  • Weight
    5.80 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672580489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)