Motion
P728M85SF

TB WOODS
P728M85SF

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 72 Teeth, QD Bushed, E
MI ITEM #00725171
MFR #P728M85SF
Your Price$706.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P728M85SF

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 72 Teeth, QD Bushed, E
MI ITEM #00725171
MFR #P728M85SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$706.54/each(List $812.52)

Overview

Mfr description
P72-8M-85 SF HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    3-3/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    7.164 in
  • Pitch Diameter
    7.218 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    15.50 lbs
  • UPC_NO
    698672126816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text