Motion
P80-8M-20-SDS

DODGE
P80-8M-20-SDS

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 80 Teeth, QD Bushed, SDS
MI ITEM #00725173
MFR #P80-8M-20-SDS
Price$426.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P80-8M-20-SDS

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 80 Teeth, QD Bushed, SDS
MI ITEM #00725173
MFR #P80-8M-20-SDS

Mfr description
P80-8M-20 SPROCKET SDS 110715
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.06/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    8.42 in
  • For Belt Width
    20 mm
  • Hub Projection
    0.38 in, 2 in
  • Outside Diameter
    7.9660 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.02 in
  • Weight
    10.92 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    80
  • Pulley Construction
    Plain
  • UPC_NO
    782475264353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)