Motion
P908M20

TB WOODS
P908M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 90 Teeth, QD Bushed, SDS
Mi Item #00725201
MFR #P908M20
Price$553.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P908M20

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 20 mm Belt Width, 90 Teeth, QD Bushed, SDS
Mi Item #00725201
MFR #P908M20

Mfr description
P90-8M-20 SDS HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.20/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 2 in
  • Face Width
    1-1/8 in
  • For Belt Width
    20 mm
  • Length Through Bore  
    1-5/16 in
  • Outside Diameter
    8.9690 in
  • Pitch
    8 mm
  • Pitch Diameter
    9.023 in
  • Weight
    7.20 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Spoked
  • UPC_NO
    698672580564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)