Motion
P90-8M-30-SK

DODGE
P90-8M-30-SK

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 90 Teeth, QD Bushed, SK
MI ITEM #00725203
MFR #P90-8M-30-SK
Price$407.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P90-8M-30-SK

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 90 Teeth, QD Bushed, SK
MI ITEM #00725203
MFR #P90-8M-30-SK

Mfr description
P90-8M-30 SPROCKET SK 110736
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.34/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    1-1/2 in
  • For Belt Width
    30 mm
  • Hub Projection
    1/4 in, 2 in
  • Outside Diameter
    8.9690 in
  • Pitch
    8 mm
  • Pitch Diameter
    9.023 in
  • Weight
    16.07 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed
  • UPC_NO
    782475265428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)