Overview
Mfr description
B90-8M-50 SF HTD SPKT
Specifications
- Belt TypeHPT
- Bore TypeQD Bushed
- Belt Pitch8 mm
- Belt Width50 mm
- Number Of Teeth
- Bushing SeriesSF
- Bore Diameter
- Number Of Flanges0
- Face Width2-3/8 in
- Number Of Hubs2
- Outside Diameter8.969 in
- Pitch Diameter9.023 in
- Length Through Bore
- Pulley ConstructionWebbed
- Weight21.14 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data