1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P908M85SF
High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 85 mm Belt Width, 90 Teeth, SF
MI ITEM #
00725219
MFR #
P908M85SF
Your Price
$1,015.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P908M85SF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P908M85SF
High Torque Drive (HTD) Belt Sprockets - 8 mm Pitch, 85 mm Belt Width, 90 Teeth, SF
MI ITEM #
00725219
MFR #
P908M85SF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,015.88
/each
(List
$1,168.27
)
Qty
Add to Cart
Overview
Mfr description
P90-8M-85 SF HTD SPKT
Specifications
Belt Pitch
8 mm
Belt Width
85 mm
Number Of Teeth
90
Bushing Series
SF
Weight
20.70 lbs
Manufacturer Upc Number
698672126830
UPC_NO
698672126830
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data