Motion
P1128M30-SK
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 1.1811 in Belt Width, 112 Teeth, Bushed, SK
Mi Item #00725224
MFR #P1128M30-SK
Price$503.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 1.1811 in Belt Width, 112 Teeth, Bushed, SK
Mi Item #00725224
MFR #P1128M30-SK

Mfr description
P1128M30-SK SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.27/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    1.1811 in
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    1-1/2 in
  • For Belt Width
    30 mm
  • Hub Diameter
    4.75 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    11.1780 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    13.00 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950779935
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950779935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)