Motion
P1128M30

TB WOODS
P1128M30

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 112 Teeth, QD Bushed, SK
Mi Item #00725225
MFR #P1128M30
Price$602.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1128M30

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 30 mm Belt Width, 112 Teeth, QD Bushed, SK
Mi Item #00725225
MFR #P1128M30

Mfr description
P112-8M-30 SK HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.36/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    1-1/2 in
  • For Belt Width
    30 mm
  • Length Through Bore  
    1-7/8 in
  • Outside Diameter
    11.1750 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    13.50 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • UPC_NO
    698672580601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)