Motion
P112-8M-50-SF

DODGE
P112-8M-50-SF

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, QD Bushed, SF
Mi Item #00725227
MFR #P112-8M-50-SF
Price$728.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P112-8M-50-SF

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, QD Bushed, SF
Mi Item #00725227
MFR #P112-8M-50-SF

Mfr description
P112-8M-50 SPROCKET SF 110754
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$728.87/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Face Width
    2.38 in
  • For Belt Width
    50 mm
  • Outside Diameter
    11.1750 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    31.59 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Webbed
  • UPC_NO
    782475264919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)