Motion
P1128M50

TB WOODS
P1128M50

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, QD Bushed, SF
Mi Item #00725231
MFR #P1128M50
Price$898.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1128M50

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 112 Teeth, QD Bushed, SF
Mi Item #00725231
MFR #P1128M50

Mfr description
P112-8M-50 SF HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$898.72/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Face Width
    2-3/8 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    2 in
  • Outside Diameter
    284 mm
  • Pitch
    8 mm
  • Pitch Diameter
    11.229 in
  • Weight
    20.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    112
  • Pulley Construction
    Spoked
  • UPC_NO
    698672580618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)