Motion
P1128M85SF

TB WOODS
P1128M85SF

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 112 Teeth, QD Bushed, F
MI ITEM #00725237
MFR #P1128M85SF
List Price$1,152.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1128M85SF

High Torque Drive (HTD) Belt Sprocket - HTD, 8 mm Pitch, 85 mm Belt Width, 112 Teeth, QD Bushed, F
MI ITEM #00725237
MFR #P1128M85SF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,152.13/each for your price

Overview

Mfr description
P112-8M-85 SF HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    3-3/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    11.175 in
  • Pitch Diameter
    11.229 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    26.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text