Motion
P144-8M-50-E

DODGE
P144-8M-50-E

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 144 Teeth, QD Bushed, E
Mi Item #00725239
MFR #P144-8M-50-E
Price$1,011.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P144-8M-50-E

High Torque Drive (htd) Belt Sprocket - HTD, 8 mm Pitch, 50 mm Belt Width, 144 Teeth, QD Bushed, E
Mi Item #00725239
MFR #P144-8M-50-E

Mfr description
P144-8M-50 SPROCKET E 110755
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.06/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    2.38 in
  • For Belt Width
    50 mm
  • Outside Diameter
    14.3830 in
  • Pitch
    8 mm
  • Pitch Diameter
    14.437 in
  • Weight
    51.55 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    144
  • Pulley Construction
    Spoked
  • UPC_NO
    782475265251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)