Motion
B1448M85E

BROWNING
B1448M85E

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 85 mm Belt Width, 144 Teeth, QD Bushed, E
MI ITEM #00725244
MFR #B1448M85E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B1448M85E

High Torque Drive (HTD) Belt Sprocket - HPT, 8 mm Pitch, 85 mm Belt Width, 144 Teeth, QD Bushed, E
MI ITEM #00725244
MFR #B1448M85E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B144-8M-85 E HTD SPKT

Specifications

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Belt Pitch
    8 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    3-3/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    14.383 in
  • Pitch Diameter
    14.437 in
  • Length Through Bore
  • Pulley Construction
    Spoked
  • Weight
    50.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text