Motion
P3814M170-MPB
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 6.6929 in Belt Width, 38 Teeth, Reboreable
Mi Item #00725267
MFR #P3814M170-MPB
Price$864.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 6.6929 in Belt Width, 38 Teeth, Reboreable
Mi Item #00725267
MFR #P3814M170-MPB

Mfr description
P3814M170-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.63/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    6.6929 in
  • Bore Diameter  
    1.5 to 3.625 in
  • Flange Outside Diameter  
    7.156 in
  • For Belt Width
    170 mm
  • Hub Diameter
    5.375 in
  • Hub Projection
    1.25 in
  • Length Through Bore  
    8.625 in
  • Outside Diameter
    6.5590 in
  • Pitch
    14 mm
  • Pitch Diameter
    6.667 in
  • Weight
    56.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781549
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Teeth  
    38
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)