Motion
P28-14M-85 X 1-1/4 MPB

DODGE
P28-14M-85 X 1-1/4 MPB

High Torque Drive (htd) Belt Sprocket - HT, 14 mm Pitch, 85 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #00725276
MFR #P28-14M-85 X 1-1/4 MPB
Price$400.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P28-14M-85 X 1-1/4 MPB

High Torque Drive (htd) Belt Sprocket - HT, 14 mm Pitch, 85 mm Belt Width, 28 Teeth, Rough Stock
MI ITEM #00725276
MFR #P28-14M-85 X 1-1/4 MPB

Mfr description
P28-14M-85 SPROCKET MPB 110830
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.28/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1-1/4 to 2-11/16 in
  • Flange Outside Diameter  
    5.562 in
  • For Belt Width
    85 mm
  • Hub Projection
    1 in
  • Length Through Bore  
    4 in
  • Outside Diameter
    4.8020 in
  • Pitch
    14 mm
  • Pitch Diameter
    4.912 in
  • Weight
    16.92 lbs

Details

  • Belt Type
    HT
  • Bore Type
    Rough Stock
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    782475264742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)