1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P2814M85MPB
High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 85 mm Belt Width, 28 Teeth, MPB
MI ITEM #
00725280
MFR #
P2814M85MPB
Price
$1,257.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P2814M85MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P2814M85MPB
High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 85 mm Belt Width, 28 Teeth, MPB
MI ITEM #
00725280
MFR #
P2814M85MPB
Mfr description
P28-14M-85 MPB HTD SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,257
.38
/each
Add to Cart
Specifications
Dimensions
Belt Pitch
14 mm
Belt Width
85 mm
Weight
16.10 lbs
Details
Bushing Series
MPB
Manufacturer Upc Number
698672126854
Number Of
Teeth
28
UPC_NO
698672126854
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items