Motion
3L410K
Powerated® Industrial V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
MI ITEM #00725356
MFR #3L410K
Your Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerated® Industrial V-Belts - 3L Section, 3/8 in Top Width, 1 Strand, 41 in Nominal Outside Length, Smooth
MI ITEM #00725356
MFR #3L410K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.23/each(List $33.91)

Overview

Mfr description
6741 POWERATED BELT
  • Bareback construction for smooth clutching on shock loaded,backside-idler driven equipment
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability
  • Suitable for outdoor power equipment, appliances, andindustrial applications where Fractional Horsepower (FHP)belts are typically used
  • Low cord positioning in thin profile gives extreme?exibility
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards.REACH and RoHS 2 compliant.

Specifications

  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Section
    3L
  • Number Of Strands
    1
  • Nominal Outside Length
    41 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Belt Style
    PoweRated™
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Heat Resistant, Oil Resistant
  • Overall Height
    0.2188 in
  • Top Width
    3/8 in
  • Effective Length
    40.9 in / 1039 mm
  • Color
    Green
  • Material
    Polychloroprene (Neoprene)
  • Belt Section
    3L
  • Country of Origin
    MX
  • Standards Met
    Meets ARPM/RMA IP-3-2 oil and heat resistance standards
  • Trade Number
    3L410K
  • Manufacturer Upc Number
    072053004113
  • UPC_NO
    072053004113
  • Weight
    0.16 lbs
  • Manufacturer Catalog Number
    3L410K
  • Band Type
    Belt with Ends Joined
  • Belt Type
    V-Belt
  • Cross Section
    3L
  • Description
    Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
  • Outside Circumference
    41 in / 1041 mm
  • Angle
    38
  • Belt Height
    7/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Aramid
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    No
  • Thickness
    6 mm
  • Trademark
    Powerated
  • Unitset
    No
  • Additional Details
    PoweRated® V-Belts are designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch, and provide longer service life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text