1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
3360-14M- 85F
Synchronous & Timing Belts - HTD, 14 mm Pitch, 3360 mm Overall Length, 85 mm Width
Mi Item #
00725670
MFR #
3360-14M- 85F
Price
$1,905.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TB WOODS 3360-14M- 85F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
3360-14M- 85F
Synchronous & Timing Belts - HTD, 14 mm Pitch, 3360 mm Overall Length, 85 mm Width
Mi Item #
00725670
MFR #
3360-14M- 85F
Mfr description
3360-14M- 85F HTD FIN-FAN BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,905
.64
/each
Add to Cart
Specifications
Dimensions
Overall Length
3360 mm
Overall
Width
85 mm
Pitch
14 mm
Weight
6.05 lbs
Details
Belt Type
HTD
Manufacturer Upc Number
698672611138
UPC_NO
698672611138
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items