Motion
3V750
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
Mi Item #00725714
MFR #3V750
Price$41.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Unimatch Deep Wedge V-Belt - 3V, 3/8 in Top Width, 1 Strand, 75 in Nominal Outside Length, Smooth
Mi Item #00725714
MFR #3V750

Mfr description
3V750 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.76/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    75 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)