Motion
QD1/3V2.20

GATES RUBBER CO
QD1/3V2.20

7872-1022 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.15 in Pitch Dia., 2.20 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #00725803
MFR #QD1/3V2.20
Price$87.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD1/3V2.20

7872-1022 Bushing Bore V-Belt Pulley - 3V Belt Section, 1 Groove, 2.15 in Pitch Dia., 2.20 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
Mi Item #00725803
MFR #QD1/3V2.20

Mfr description
1/3V2.20 QD-JA SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.39/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 1-3/16 in
  • Face Width  
    0.6875 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.2000 in
  • Overall Width
    11/16 in
  • Pitch Diameter
    2.15 in
  • Weight
    0.63 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Catalog Number
    7872-1022
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053097870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)