Motion
3V2351

TB WOODS
3V2351

Narrow Sheave, 3V Belt Section, 2.35 O.D. in., 1 Grooves, Ductile Iron Material
Mi Item #00725820
MFR #3V2351
Price$154.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V2351

Narrow Sheave, 3V Belt Section, 2.35 O.D. in., 1 Grooves, Ductile Iron Material
Mi Item #00725820
MFR #3V2351

Mfr description
3V2.35X1-JA ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.58/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width  
    0.6875 in
  • Keyway Size
    1/4 x 1/16 (1-1/16 to 1-3/16 Bore) in, 1/4 x 1/32 (1-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.3500 in
  • Pitch Diameter
    2.3 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672052658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)