Motion
2 3V 220 JA
Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 2.2000 in O.D., QD Bushed, JA Series Bushing, Steel Material
Mi Item #00725845
MFR #2 3V 220 JA
Price$69.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 2 Groove, 2.2000 in O.D., QD Bushed, JA Series Bushing, Steel Material
Mi Item #00725845
MFR #2 3V 220 JA

Mfr description
2 3V 220 JA HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.93/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.3750 to 1.2500 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/16 (1-1/18 to 1-1/8 Bore) in, 1/4 x 1/16 (1-3/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in
  • Length Through Bore  
    1.0625 in
  • Outside Diameter  
    2.2000 in
  • Overall Width
    1 3/32 in
  • Pitch Diameter
    2.15 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    2.375 in
  • Storage Dimension Width
    2.375
  • Weight
    0.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    JA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950106151
  • Material
    Steel
  • Mounting Type
    Reversible
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    E1
  • UPC_NO
    697950106151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)