Motion
3V222
Narrow Sheave, 3V Belt Section, 2.2 O.D. in., 2 Grooves, Ductile Iron Material
MI ITEM #00725847
MFR #3V222
Price$158.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Sheave, 3V Belt Section, 2.2 O.D. in., 2 Grooves, Ductile Iron Material
MI ITEM #00725847
MFR #3V222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.99/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width  
    1.0938 in
  • Keyway Size
    1/4 x 1/16 (1-1/16 to 1-3/16 Bore) in, 1/4 x 1/32 (1-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.2000 in
  • Pitch Diameter
    2.15 in
  • Weight
    0.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Ductile Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672052542

Overview

Mfr description
3V2.2X2-JA ULTRA-V SHV
  • TB Wood’s Narrow (Ultra-V) sheaves are constructed of fine grain, high tensile cast iron and have been carefully engineered to assure maximum performance over a long life span
  • For applications with special requirements, Wood’s sheaves are also available on a made-to-order basis in either cast or ductile iron, in in Sure-Grip® or bored-to-suit construction
  • QD-type bushing required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text