Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
23V235JA

V-Belt Pulley - 3V, 3VX Belt Section, 2 Groove, Bushing Required Bore Size, 2.3500 in O.D., QD Bushed, JA Series Bushing, Cast Iron Material
MI ITEM #00725855
MFR #23V235JA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2/3V2.35 QD-JA SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.500 - 1.250 in
  • Pitch Diameter
    2.3000 in (3V)
  • Manufacturer Catalog Number
    23V235JA
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289471058
  • UPC_NO
    662289471058
  • Weight
    1.04 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text