Motion
2 5V 490 SDS
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 4.9000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00725911
MFR #2 5V 490 SDS
Price$189.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 4.9000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00725911
MFR #2 5V 490 SDS

Mfr description
2 5V 490 SDS HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.26/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    1.6875 in
  • Keyway Size
    1/2 x 1/16 (1-7/8 to 1-15/16 Bore) in, 1/2 x 1/8 (1-13/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/8 x 1/8 (1-3/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    4.9000 in
  • Overall Width
    1 11/16 in
  • Pitch Diameter
    4.8 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    4.9 in
  • Storage Dimension Width
    4.9
  • Weight
    3.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950106502
  • Material
    Cast Iron
  • Mounting Type
    Reversible, STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950106502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)